Apply to be a TradeMaster!
Main product image of 1" x 8" Stainless Steel Nipple
Magnifying glass
Hover image to zoom

1" x 8" Stainless Steel Nipple

Brand:
Boshart
SKU:
SS304N-1080
Rating:
(1)
Q&A:
(0)
1" x 8" Stainless Steel Nipple
Magnifying glass
Hover image to zoom
$17.13 each
BOX UP & SAVE 8%
$157.60 box of 10
$15.76 each
In Stock
In Stock
Get 29 Tomorrow, Nov 6
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Length (Inches)
8" Length
Product Highlight: Material
304 Stainless Steel
Product Highlight: Standards Met
NSF, ANSI 372 Standards Met
Product Highlight: Lead Free
Yes

Description

–
Schedule 40, 304 Stainless Steel Nipple, 1" x 8"

Specs

–
Product Type:

Stainless Steel Nipple

Size:

1"

Length (Inches):

8"

Material:

304 Stainless Steel

Standards Met:

NSF

ANSI 372

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Exact Fit

Ordered a new tank with the stainless steel (SS) fitting and therefore needed a SS nipple and union. The SS 8" nipple of heavy gauge, well cut pipe threads, was of perfect fit, making the whole installation effortless.
DIY
Michigan
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy