Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Pipe Fittings & Nipples
Stainless Steel Nipples (Imported)
1/2" x 36" Stainless Steel Nipple
Brand:
Boshart
SKU:
SS304RCP-05360
Rating:
(0)
Q&A:
(0)
Hover image to zoom
SS304RCP-05360 has been discontinued
Discontinued October 13, 2023
This product was discontinued by the manufacturer.
MANUALS (1)
Brochure
Brochure
Product Highlights
–
1/2"
36" Length
304 Stainless Steel
Specs
–
Product Type:
Stainless Steel Nipple
Size:
1/2"
Length (Inches):
36"
Material:
304 Stainless Steel
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
T304 1/2" Stainless Steel 90-Degree Elbow
SKU:
SLE050
Bluefin
T304 1/2" Stainless Steel Tee
SKU:
SLT050
Bluefin
T304 1/2" Stainless Steel Coupling
SKU:
SLCG050
Bluefin
1/2" FNPT Stainless Steel Drop Ear Elbow
SKU:
302-239
Legend Valve
T304 1/2" Stainless Steel 90° Elbow
SKU:
K401-08
Merit Brass
1/2" x 3" Stainless Steel Nipple
SKU:
SLN050-300
Bluefin
1/2" x 4" Stainless Steel Nipple
SKU:
SLN050-400
Bluefin
T304 1/2" Stainless Steel 90-Degree Street Elbow
SKU:
SLES050
Bluefin
×
Video