Apply to be a TradeMaster!
Main product image of 1" x 48" Stainless Steel Nipple
Magnifying glass
Hover image to zoom

1" x 48" Stainless Steel Nipple

Brand:
Boshart
SKU:
SS304RCP-10480
Rating:
(0)
Q&A:
(0)
1" x 48" Stainless Steel Nipple
Magnifying glass
Hover image to zoom
SS304RCP-10480 has been discontinued
Discontinued May 16, 2023
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Length (Inches)
48" Length
Product Highlight: Material
304 Stainless Steel

Specs

–
Product Type:

Stainless Steel Nipple

Size:

1"

Length (Inches):

48"

Material:

304 Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm