Apply to be a TradeMaster!
Main product image of 2" x 30" Stainless Steel Nipple
Magnifying glass
Hover image to zoom

2" x 30" Stainless Steel Nipple

Brand:
Boshart
SKU:
SS304RCP-20300
Rating:
(0)
Q&A:
(0)
2" x 30" Stainless Steel Nipple
Magnifying glass
Hover image to zoom
SS304RCP-20300 has been discontinued
Discontinued May 22, 2023
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Length (Inches)
30" Length
Product Highlight: Material
304 Stainless Steel

Specs

–
Product Type:

Stainless Steel Nipple

Size:

2"

Length (Inches):

30"

Material:

304 Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm