Apply to be a TradeMaster!
Main product image of 3/4" x 72" 316 Stainless Steel Nipple
Magnifying glass
Hover image to zoom

3/4" x 72" 316 Stainless Steel Nipple

Brand:
Boshart
SKU:
SS316RCP-07720
Rating:
(0)
Q&A:
(0)
3/4" x 72" 316 Stainless Steel Nipple
Magnifying glass
Hover image to zoom
SS316RCP-07720 has been discontinued
Discontinued May 22, 2023
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Length (Inches)
72" Length
Product Highlight: Material
316 Stainless Steel

Specs

–
Size:

3/4"

Length (Inches):

72"

Material:

316 Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm