Apply to be a TradeMaster!
Main product image of 1" X 13" MPT Stainless Steel Union Tank Tee Package, 30-50 PSI
Magnifying glass
Hover image to zoom

1" X 13" MPT Stainless Steel Union Tank Tee Package, 30-50 PSI

Brand:
Boshart
SKU:
TFP-ST14X12U
Rating:
(0)
Q&A:
(0)
1" X 13" MPT Stainless Steel Union Tank Tee Package, 30-50 PSI
Magnifying glass
Hover image to zoom
$142.71 each
Backorder
Backorder
Get it Thu, Nov 12 - Fri, Dec 11
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1" Connection
Product Highlight: Material
Stainless Steel
Product Highlight: Min Pressure (PSI)
30 PSI
Product Highlight: Max Pressure (PSI)
50 MAX PSI

Description

–
The 1" MPT Stainless Steel Union Tank Tee Package consist of:

1) Tank Tee: 07ST-14X1-2U
  • 1" X 13" Stainless Steel O-Ring Union Tank Tees
  • Tank Connection: 1" MPT
  • In Line Connection: 1" MPT X 3/4" FPT
  • Centre End Length: 13"
  • Drain/Relief Ports: (2) 1/2" FPT
2) Hose Bibb: SSHB52-05
  • Inlet Connection: 1/2" MPT
  • Outlet Connection: 3/4" GHT
  • Max Pressure Rating: 200 PSI
  • Max Temp Rating: 248°F (120°C)
3) Pressure Gauge: PGS25-100
  • 2-1/2 Dial Stainless Steel Pressure Gauges - Lower & Center Back Mount
  • Dual Range: 0-100 PSI
  • Accuracy: +/- 1.5% Full Scale Value
  • Stainless Steel Internals and Connection
  • Maximum Media Temperature: 140°F (60°C)
  • Ideal for use in corrosive environments
4) Pressure Switch: FSG2J21
  • Connection:1/4" NPT
  • PSI: 30 - 50 PSI
  • Motor Capacity: 1.5HP @ 120V / 2HP @ 230V
5) Nipple: SS304N-0230
  • Size: 1/4" x 3"
6) Relief Valve: SSRVN05-075
  • Size In: 1/2" MPT
  • Size Out: 1/2" FPT
  • PSI: 75 PSI

Specs

–
Package Type:

Tank Tee Package

Connection Size:

1"

Tank Connection:

1" MPT

Material:

Stainless Steel

Application:

Accessory

Min Pressure (PSI):

30

Max Pressure (PSI):

50

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy