Apply to be a TradeMaster!
1" X 7-1/2" MPT Stainless Steel Union Tank Tee Package, 40-60 PSI, TFP-ST82UJ24A

1" X 7-1/2" MPT Stainless Steel Union Tank Tee Package, 40-60 PSI, TFP-ST82UJ24A

Brand:
Boshart
SKU:
TFP-ST82UJ24A
Rating:
(0)
Q&A:
(0)
1" X 7-1/2" MPT Stainless Steel Union Tank Tee Package, 40-60 PSI, TFP-ST82UJ24A
$175.52 each
In Stock
In Stock
Get 3 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Min Pressure (PSI)
40 PSI
Product Highlight: Max Pressure (PSI)
60 MAX PSI
Product Highlight: Connection Size
1" Connection

Description

–

1" X 7-1/2" MPT Stainless Steel Union Tank Tee Package, 40-60 PSI including PGS25-100, 07ST-8-2U, SSHB52-05, SSRVN05-075, SS304N-0230, and 9013FSG2J24C20.

Specs

–
Material:

Stainless Steel

Package Type:

Tank Tee Package

Application:

Accessory

Min Pressure (PSI):

40

Max Pressure (PSI):

60

Tank Connection:

1" MPT

Connection Size:

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy