Shop Resideo Sale
Main product image of 5-5/8" ID Aluminum Conduit Well Cap
Magnifying glass
Hover image to zoom

5-5/8" ID Aluminum Conduit Well Cap

Brand:
Boshart
SKU:
WCC-A056
Rating:
(0)
Q&A:
(1)
5-5/8" ID Aluminum Conduit Well Cap
Magnifying glass
Hover image to zoom
$42.57 each
In Stock
In Stock
Get 3 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5-5/8"
Product Highlight: Material
Aluminum
Product Highlight: Lead Free
Yes

Description

–
Features
  • Heavy duty design for added durability
  • Designed to provide extra clearance for pump cable
  • Three stainless steel set screws for secure fit to well casing
  • One stainless steel set screw to secure conduit pipe
  • A well log is provided inside each cap to record installation data/specifications

Specs

–
Size:

5-5/8"

Material:

Aluminum

Product Type:

Well Cap

Lead Free:

Yes

Conduit Connection:

1" FNPT

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Make sure that I have it right. 5 5/8" inside dimension. Means it will fit over a 5 5/8" outside dimension of well casing?

Asked by Randy 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Randy, thanks for writing in. Yes, that is correct - the ID is 5-5/8" and it will fit over a 5-5/8" OD well.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy