Apply to be a TradeMaster!
Main product image of 6-5/8" Aluminum Conduit Well Cap
Magnifying glass
Hover image to zoom

6-5/8" Aluminum Conduit Well Cap

Brand:
Boshart
SKU:
WCC-A066
Rating:
(4)
Q&A:
(0)
6-5/8" Aluminum Conduit Well Cap
Magnifying glass
Hover image to zoom
$35.75 each
In Stock
In Stock
Get 8 Tomorrow, Nov 6
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6-5/8"
Product Highlight: Material
Aluminum
Product Highlight: Lead Free
Yes

Description

–

Features

  • Heavy duty design for added durability
  • Designed to provide extra clearance for pump cable
  • Three stainless steel set screws for secure fit to well casing
  • One stainless steel set screw to secure conduit pipe
  • A well log is provided inside each cap to record installation data/specifications

Specs

–
Size:

6-5/8"

Material:

Aluminum

Product Type:

Well Cap

Lead Free:

Yes

Conduit Connection:

1" FNPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.75 out of 4 reviews
100% would recommend this product
4.75
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Replacement for broken one

An odd size but the new was a perfect fit
DIY guy
19352
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Well cap

Perfect fit ... timely delivery
Woody
Upstate, New York
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Well made.

Fit perfectly. Inexpensive!
Lonnie
Philadelphia
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Aluminum well cover

Fit was fine. Deliver from stock was excellent in ever way.
MJ
Woodstock VA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy