Apply to be a TradeMaster!
Main product image of 6" Aluminum Plain Well Cap
Magnifying glass
Hover image to zoom

6" Aluminum Plain Well Cap

Brand:
Boshart
SKU:
WCP-A06
Rating:
(4)
Q&A:
(0)
6" Aluminum Plain Well Cap
Magnifying glass
Hover image to zoom
$28.55 each
In Stock
In Stock
Get 4 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6"
Product Highlight: Material
Aluminum
Product Highlight: Lead Free
Yes

Description

–
6" Aluminum Plain Well Cap

Features
  • Heavy duty design for added durability
  • Uses three stainless steel set screws for secure fit to well casing
  • A well log is provided inside each cap to record installation data/specifications

Specs

–
Size:

6"

Material:

Aluminum

Product Type:

Well Cap

Lead Free:

Yes

Conduit Connection:

1" FNPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.5 out of 4 reviews
100% would recommend this product
4.5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
0%
3 star
25%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Great well cap

This well cap worked out great.
K.G.
Westlake, Oh
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again....

Hopefully I won't have to buy again...original lasted 50 yrs.....well see
Dennis
Paradise pa
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product is exactly what we needed

We needed a well cap, but weren't required to have a weather proof cap so we did some looking and found this. Estimated arrival was to be about a week out, so I paid extra for 2 day shipping. Extra, doubling the cost of the item. It still took almost a week to arrive. I messaged customer service and never got a response. The product is great for what we needed though. Bottom line, if you're going to order, don't pay extra for shipping, they'll steal it and still deliver it in standard shipping time.
Paige
NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just as advertised!

Went right on and serves its intended purpose
Jim
Fairview
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy