Apply to be a TradeMaster!
Main product image of 6" Watertight Aluminum Well Cap, 1-1/4" FPT
Magnifying glass
Hover image to zoom

6" Watertight Aluminum Well Cap, 1-1/4" FPT

Brand:
Boshart
SKU:
WTC-A06-12
Rating:
(1)
Q&A:
(0)
6" Watertight Aluminum Well Cap, 1-1/4" FPT
Magnifying glass
Hover image to zoom
$76.49 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6"
Product Highlight: Material
Aluminum
Product Highlight: Lead Free
Yes
Product Highlight: Connection Size
1-1/4" Connection

Description

–
6" Watertight Aluminum Well Cap, 1-1/4" FPT

Product Features
  • Easy to install, easy access for maintenance
  • Vermin proof with large screened air vents
  • Greater clearance for submersible pump cable
  • Stainless steel hardware
  • O-ring system ensures reliable watertight seal between well casing and retainer ring
  • A second O-ring is used to seal cover and retainer ring, a positive compression seal is achieved by tightening 4 bolts
  • Grounding terminal with bolt provided
  • A well log is provided inside each cap to record installation data/specifications

Specs

–
Size:

6"

Material:

Aluminum

Product Type:

Well Cap

Lead Free:

Yes

Connection Size:

1-1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Perfect fit and great price !!

Installed on new well project. Perfect fit, great price, and super fast shipping as usual
TJ
Northeast PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy