Apply to be a TradeMaster!
Main product image of 6" Watertight Aluminum Well Cap (Black)
Magnifying glass
Hover image to zoom

6" Watertight Aluminum Well Cap (Black)

Brand:
Boshart
SKU:
WTC-A06-BLK
Rating:
(0)
Q&A:
(0)
6" Watertight Aluminum Well Cap (Black)
Magnifying glass
Hover image to zoom
$102.10 each
Out of Stock
Out of Stock
Get it Fri, Nov 20 - Mon, Nov 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Lead Free
Yes
Product Highlight: Color
Black
Product Highlight: Material
Aluminum
Product Highlight: Size
6"

Description

–

Boshart’s watertight well caps are easy to install and provide easy access for maintenance. They feature large screened air vents making them vermin proof. The design offers greater clearance for submersible pump cable and each well cap has a grounding terminal with a bolt. Two O-rings ensure a reliable watertight seal both between the well casing & retainer ring as well as between the seal cover & retainer ring. Stainless steel hardware is used for maximum corrosion resistance. A well log is provided inside each cap to record installation data and specifications. Each well cap has a grounding terminal with a bolt.


Specifications:

  • Short Description: For Steel or PVC Well Casings
  • Air Vents: (2) 3/4"
  • Design: Powder Coat Painted
  • Well Casing: I.D. 6"
  • Well Casing: O.D. 6-5/8"
  • Primary Material: Aluminum
  • Conduit Connection: 1" FPT
  • Product Model Short Description: New WTC Series Watertight Well Caps

Specs

–
Conduit Connection:

1" FNPT

Product Type:

Well Cap

Lead Free:

Yes

Color:

Black

Material:

Aluminum

Size:

6"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy