Apply to be a TradeMaster!
Main product image of 5-5/8" Watertight Locking Well Cap (Cast Iron)
Magnifying glass
Hover image to zoom

5-5/8" Watertight Locking Well Cap (Cast Iron)

Brand:
Boshart
SKU:
WTCC-C056
Rating:
(1)
Q&A:
(0)
5-5/8" Watertight Locking Well Cap (Cast Iron)
Magnifying glass
Hover image to zoom
$84.56 each
In Stock
In Stock
Get 4 Mon, Nov 9
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Size
5-5/8"
Product Highlight: Material
Cast Iron

Description

–

Boshart's watertight well caps have a wide gasket that provides a positive compression seal between the well casing and cap as well as the cap cover and retainer ring. This well cap is designed with a deep pocket for sealing unevenly cut casings as the gasket will seal as far as 1-1/2" from the top of the casing. Compression is achieved by tightening five bolts. They feature two large screened air vents making them vermin proof. This design offers increased clearance for submersible pump cable.
Locking feature provides a secure/ tamper proof installation. Lock not included.


Product Features:

  • For use on steel or PVC well casings.
  • 1" wide gasket provides a positive seal even when the well casing is not cut perpendicular. This heavy-duty, one-piece, molded gasket seal ensures a reliable watertight and vermin proof seal between the cover and lower ring as well as between the lower ring and well casing.
  • Two large, 3/4" diameter, 24 mesh screened air vents exceed PAS-97 requirements ensuring the well can breathe during the pumping cycle as the water level is drawn down and replenishes to the static water level when the pump stops.
  • Easy to install and maintains easy access to the well for maintenance.
  • Ground bolt supplied to facilitate grounding of the submersible pump and steel well casing. A set bolt in the lower ring secures the lower ring to the well casing and makes a grounding bond to steel well casings.
  • Locking feature provides a secure, tamper-proof installation (padlock not included).
  • Durable black powder coat paint finish on cast iron well caps.

Specs

–
Color:

Black

Size:

5-5/8"

Product Type:

Well Cap

Conduit Connection:

1" FNPT

Material:

Cast Iron

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

2 out of 1 review
2
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
100%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

Things junk.

The whole lower ring split while tightening it down per their recommended torque sequence. Junk.
Hillbilly Rob
MONKEYVILLE, USA
2 months ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy