Shop Resideo Sale
Main product image of 6-5/8" Watertight Cast Iron Locking Well Cap
Magnifying glass
Hover image to zoom

6-5/8" Watertight Cast Iron Locking Well Cap

Brand:
Boshart
SKU:
WTCC-C066-12
Rating:
(0)
Q&A:
(0)
6-5/8" Watertight Cast Iron Locking Well Cap
Magnifying glass
Hover image to zoom
$83.93 each
In Stock
In Stock
Get 14 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6-5/8"
Product Highlight: Lead Free
Yes
Product Highlight: Material
Stainless Steel

Description

–

Boshart's watertight well caps have a wide gasket that provides a positive compression seal between the well casing and cap as well as the cap cover and retainer ring. This well cap is designed with a deep pocket for sealing unevenly cut casings as the gasket will seal as far as 1-1/2" from the top of the casing. Compression is achieved by tightening five bolts. They feature two large screened air vents making them vermin proof. This design offers increased clearance for submersible pump cable.

Locking feature provides a secure/ tamper proof installation. 

Lock not included.








Specs

–
Size:

6-5/8"

Conduit Connection:

1-1/4" FNPT

Product Type:

Well Cap

Lead Free:

Yes

Material:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy