Apply to be a TradeMaster!
Main product image of 4" Watertight Miracle Well Cap
Magnifying glass
Hover image to zoom

4" Watertight Miracle Well Cap

Brand:
Boshart
SKU:
WTMLC-A04
Rating:
(0)
Q&A:
(0)
4" Watertight Miracle Well Cap
Magnifying glass
Hover image to zoom
$35.52 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Material
ABS, Aluminum
Product Highlight: Lead Free
Yes

Description

–
4" Watertight Miracle Well Cap

Boshart’s watertight miracle locking well caps are easy to install and provide easy access for maintenance. They feature large screened air vents making them vermin proof. The design offers greater clearance for submersible pump cable and each well cap has a grounding terminal with a bolt. Two O-rings ensure a reliable watertight seal both between the well casing & retainer ring as well as between the seal cover & retainer ring. Stainless steel hardware is used for maximum corrosion resistance. A well log is provided inside each cap to record installation data and specifications. The locking feature provides a secure & tamper-proof installation. Lock not included.

Product Features
  • Easy to install, easy access for maintenance
  • Vermin proof with large screened air vents
  • Stainless steel hardware
  • O-ring system to ensure reliable seal to casing
  • A second O-ring is used to seal cover and retainer ring, a positive compression seal is achieved by tightening a single set screw on a specially designed tapered surface ensuring a positive seal
  • Locking feature provides a secure/tamper-proof installation
  • Grounding terminal with bolt provided
  • A well log is provided inside each cap to record installation data/specifications

Specs

–
Size:

4"

Material:

ABS

Aluminum

Product Type:

Well Cap

Lead Free:

Yes

Conduit Connection:

1" FNPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy