Apply to be a TradeMaster!
Main product image of 6" Watertight Miracle Well Cap
Magnifying glass
Hover image to zoom

6" Watertight Miracle Well Cap

Brand:
Boshart
SKU:
WTMLC-A06
Rating:
(0)
Q&A:
(0)
6" Watertight Miracle Well Cap
Magnifying glass
Hover image to zoom
WTMLC-A06 has been discontinued
Discontinued December 10, 2025
This product was discontinued by the manufacturer.
Suggested Alternative:
6" Watertight Aluminum Well Cap
Brand:
Boshart
SKU:WTC-A06
(1)
Order by today, receive 1 by Tuesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Size
6"
Product Highlight: Material
ABS, Aluminum
Product Highlight: Lead Free
Yes

Description

–
6" Watertight Miracle Well Cap

Features:
  • Easy to install, easy access for maintenance
  • Vermin proof with large screened air vents
  • Stainless steel hardware
  • O-ring system to ensure reliable seal to casing
  • A second O-ring is used to seal cover and retainer ring, a positive compression seal is achieved by tightening a single set screw on a specially designed tapered surface ensuring a positive seal
  • Locking feature provides a secure/tamper-proof installation
  • Grounding terminal with bolt provided
  • A well log is provided inside each cap to record installation data/specifications

Specs

–
Size:

6"

Material:

ABS

Aluminum

Product Type:

Well Cap

Lead Free:

Yes

Conduit Connection:

1" FNPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm