Shop Resideo Sale
Main product image of 6" Watertight Miracle Well Cap (Blue)
Magnifying glass
Hover image to zoom

6" Watertight Miracle Well Cap (Blue)

Brand:
Boshart
SKU:
WTMLC-A06-BLUE
Rating:
(0)
Q&A:
(0)
6" Watertight Miracle Well Cap (Blue)
Magnifying glass
Hover image to zoom
$55.91 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6"
Product Highlight: Material
Aluminum, ABS
Product Highlight: Lead Free
Yes
Product Highlight: Color
Blue

Description

–
6" Watertight Miracle Well Cap (Blue)

Features:
  • Easy to install, easy access for maintenance
  • Vermin proof with large screened air vents
  • Stainless steel hardware
  • O-ring system to ensure reliable seal to casing
  • A second O-ring is used to seal cover and retainer ring, a positive compression seal is achieved by tightening a single set screw on a specially designed tapered surface ensuring a positive seal
  • Locking feature provides a secure/tamper-proof installation
  • Grounding terminal with bolt provided
  • A well log is provided inside each cap to record installation data/specifications

Specs

–
Size:

6"

Material:

Aluminum

ABS

Product Type:

Well Cap

Lead Free:

Yes

Conduit Connection:

1" FNPT

Color:

Blue

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy