Apply to be a TradeMaster!
Main product image of 6-1/4" Watertight Miracle Well Cap
Magnifying glass
Hover image to zoom

6-1/4" Watertight Miracle Well Cap

Brand:
Boshart
SKU:
WTMLC-G-AP0625
Rating:
(0)
Q&A:
(0)
6-1/4" Watertight Miracle Well Cap
Magnifying glass
Hover image to zoom
$35.67 each
Backorder
Backorder
Get it Mon, Dec 7 - Fri, Jan 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6-1/4"
Product Highlight: Material
Aluminum, ABS
Product Highlight: Lead Free
Yes

Description

–
6-1/4" Watertight Miracle Well Cap

Specs

–
Size:

6-1/4"

Material:

Aluminum

ABS

Product Type:

Well Cap

Lead Free:

Yes

Conduit Connection:

1" FNPT

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy