Apply to be a TradeMaster!
1" Premium Hydrant, 3/4" FPT Inlet (No Lead)

1" Premium Hydrant, 3/4" FPT Inlet (No Lead)

Brand:
Boshart
SKU:
YHBR-01
Rating:
(0)
Q&A:
(0)
1" Premium Hydrant, 3/4" FPT Inlet (No Lead)
$157.74 each
In Stock
In Stock
Get 1 Fri, Oct 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
FNPT
Product Highlight: Lead Free
Yes
Product Highlight: Max Temp (F)
120°F Max Temp

Description

–
Boshart 1" Premium Hydrant, 3/4" FPT Inlet (No Lead)

Specifications
  • Heavy duty head with bucket hook and removable 3/4" GHT connector
  • Large heavy duty handle has longer hand grip for comfortable operation
  • Flow position lock, the handle can be secured by means of a S.S. thumb bolt to maintain any position to regulate flow
  • Security Lock allows for installation of a pad-locked to secure in the closed position
  • Polished operating rod reduces wear on the stem packing and provides maximum corrosion resistance
  • Double O-ring Sealing System provides a positive seal between the hydrant head and operating rod. The O-Rings are easily replaced, a great advantage over yard hydrants that use stem packing which is very difficult to remove and clean out of the head casting
  • One piece zinc plated pivot connector complete with a square head set screw allows for easy adjustment of the linkage
  • Double zinc plated draw straps provide excellent corrosion resistance; have smooth operation with very limited play in the linkage
  • Valve Body offers superior flow rates, a self draining bleeder port (tapped 1/8 FPT) prevents riser pipe and valve head from freezing
  • 7/8" diameter Self-lubricating plunger prolongs life expectancy, and can be easily replaced from the surface -No-DIGGING required

Specs

–
Bury Depth:

1'

Max Temp (F):

120°F

Product Type:

Yard Hydrant

Inlet Type:

FNPT

Max Operating Pressure:

125 psi

Lead Free:

Yes

Application:

Residential

Commercial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy