Apply to be a TradeMaster!
Main product image of 3/4" FPT, Standard Yard Hydrant, No Lead (1 Ft. Burial Depth)
Magnifying glass
Hover image to zoom

3/4" FPT, Standard Yard Hydrant, No Lead (1 Ft. Burial Depth)

Brand:
Boshart
SKU:
YHS-01NL
Rating:
(0)
Q&A:
(0)
3/4" FPT, Standard Yard Hydrant, No Lead (1 Ft. Burial Depth)
Magnifying glass
Hover image to zoom
$77.77 each
Backorder
Backorder
Get it Mon, Dec 7 - Fri, Jan 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
FNPT
Product Highlight: Lead Free
Yes
Product Highlight: Max Temp (F)
120°F Max Temp

Description

–
These yard hydrants feature a cast iron head with a bucket hook and come with a removable 3/4" GHT brass garden connector. They have a large handle that can be firmly held in any position to regulate flow using a thumb bolt. A locking eye allows the yard hydrant to be pad-locked in the closed position. 1' stand pipe. 3/8" steel connecting rod & coupling.

Features:
  • Durable head with bucket hook and removable 3/4" GHT connector
  • Large handle with locking eye
  • Double o-ring sealing system for positive seal between hydrant head and operating rod
  • Easy adjustment of linkage without disassembly
  • Good drainage with self draining bleeder port to prevent freezing
  • 1" Galvanized Stand Pipe
  • 3/8" Steel Connecting Rod & Coupling
  • Max Pressure: 125 PSI
  • Max Temperature: 120°F (48°C)


Certification:
    NSF/ANSI Standard 372 Third Party Certified

Specs

–
Max Temp (F):

120°F

Bury Depth:

1'

Product Type:

Yard Hydrant

Inlet Type:

FNPT

Max Operating Pressure:

125 psi

Lead Free:

Yes

Application:

Commercial

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy