Apply to be a TradeMaster!
4' Premium Hydrant, 3/4" FPT Inlet (No Lead)

4' Premium Hydrant, 3/4" FPT Inlet (No Lead)

Brand:
Boshart
SKU:
YHSS-04
Rating:
(0)
Q&A:
(0)
4' Premium Hydrant, 3/4" FPT Inlet (No Lead)
$182.19 each
Backorder
Backorder
Get it Mon, Dec 7 - Fri, Jan 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Inlet Type
FNPT
Product Highlight: Lead Free
Yes
Product Highlight: Max Temp (F)
120°F Max Temp

Description

–
Boshart 4' Premium Hydrant, 3/4" FPT Inlet (No Lead)

Specifications
  • 304 Stainless Steel Stand Pipe
  • 304 Stainless Steel Valve Body
  • 3/4" FPT Inlet

Specs

–
Bury Depth:

4'

Max Temp (F):

120°F

Product Type:

Yard Hydrant

Size:

3/4"

Inlet Type:

FNPT

Max Operating Pressure:

125 psi

Lead Free:

Yes

Application:

Residential

Commercial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy