Apply to be a TradeMaster!
Main product image of 1" Full Port Threaded Ball Valve w/ Company Logo
Magnifying glass
Hover image to zoom

1" Full Port Threaded Ball Valve w/ Company Logo

SKU:
USA1009101
Rating:
(0)
Q&A:
(0)
1" Full Port Threaded Ball Valve w/ Company Logo
Magnifying glass
Hover image to zoom
We no longer carry USA1009101
Unavailable since October 7, 2010

Product Highlights

Product Highlight: Size
1"
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Thread Type
Female Thread Type
Product Highlight: Material
Brass

Description

A custom ball valve, personalized with your company's logo and phone number, is a unique way to advertise your business! Leave a creative "business card" at every job site and make it easy for your customers to contact you whenever they need to!

Details:
  • Available handle colors: yellow, blue, red, green, orange, black and white
  • Lettering can be in black or white ink
  • Supply your own camera ready artwork
  • Allow 2 week lead time after receipt of order
  • Minimum order quantity of 100 pieces across all valve types and sizes (This means that you may combine sizes and types, as long as the total number of valves is at least 100).
How It Works:

After placing your order, email us. In the email, please include your choice of handle color (yellow, blue, red, green, orange, black or white) and lettering (black or white ink). Please allow for a 2 week lead time after receipt of your order.

NOTE: See "Product Information/Specifications" document below for product dimensions, pressure v. temperature curve, and materials of construction.

Specs

Application:

Plumbing

Size:

1"

Material:

Brass

Connection Type:

Threaded

Thread Size:

1"

Thread Type:

Female

WOG:

600

WSP:

150

Type:

Quarter Turn, 2-Piece, Full Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm