Shop Limited Time Deals
Main product image of 40 Gallon - 40,000 BTU Eco-Defender Safety System High Efficiency Ultra Low NOx Residential Water Heater (Nat Gas)
Magnifying glass
Hover image to zoom

40 Gallon - 40,000 BTU Eco-Defender Safety System High Efficiency Ultra Low NOx Residential Water Heater (Nat Gas)

SKU:
U4-403S6FRN
Rating:
(0)
Q&A:
(0)
40 Gallon - 40,000 BTU Eco-Defender Safety System High Efficiency Ultra Low NOx Residential Water Heater (Nat Gas)
Magnifying glass
Hover image to zoom
U4-403S6FRN has been discontinued
Discontinued June 21, 2012
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Fuel Type
Natural Gas
Product Highlight: Warranty
6 Year Limited Tank/ 6 Year Limited on Component Parts Warranty
Product Highlight: Capacity (Gallons)
40 Gallons
Product Highlight: Height (Inches)
50" Height
Product Highlight: Diameter (Inches)
22" Diameter
Product Highlight: BTU Input
40000 BTUs

Description

Eco-Defender Safety System® Ultra Low NOx Series water heaters from Bradford White utilize the latest advances in technology and materials for an ecologically friendly line of water heaters. Eco-Defender models emit 75% less NOx emissions than standard models while maintaining optimal combustion efficiencies, and consistent operational temperatures. Each and every one meets the most stringent air quality requirements for allowable NOx emissions in the country.

Features:
  • Defender Combustion Chamber - Incorporates the Advanced ScreenLok® Technology Flame Arrestor and large split-door design to prevent ignition of flammable vapors outside the water heater.
  • Ultra Low NOx Burner with Primary and Secondary Air Distribution Devices - Ensures proper air to gas ratio for reduction of NOx generated by the combustion process.
  • Digital Thermal Sensor and Resettable Thermal Switch - Coordinates with self diagnostic control to prevent water heater operation as needed.
  • Millivolt Powered Control with Built-in Piezo Igniter - Easy and quick lighting of the pilot burner by push button.
  • Pedestal Base - Rugged and durable base allows easy transport and positioning, and corrosion resistant contact with floor.
  • Maintenance Free - No regular cleaning of air inlet openings or flame arrestor is required under normal conditions.
  • Sight Window - Offers a view into the combustion chamber to observe the operation of the pilot and burner.
  • No Electricity Required.
  • Factory Installed Hydrojet® Total Performance System - Cold water inlet sediment reducing device helps prevent sediment build up in tank. Increases first hour delivery of hot water while minimizing temperature build up in tank.
  • Vitraglas® Lining - Bradford White water heater tanks are protected from the corrosive effects of hot water by an exclusive ceramic porcelain-like coating.
  • Self Diagnostic Honeywell Gas Control - Integrated, immersion gas control learns and monitors the combustion chamber's temperature profile and prevents water heater operation during upset conditions. Also equipped with an LED display to aid in start-up and diagnostics.
  • 2" Non-CFC Foam Insulation - Surrounds the tank surface, saving energy by retarding loss of heat.
  • Water Connections - 3/4" NPT factory installed true dielectric fittings extend water heater life and eases installation.
  • Factory Installed Heat Traps - Design incorporates a flexible disk that reduces heat loss in piping and eliminates the potential for noise generation.
  • Protective Magnesium Anode Rod - Provides added protection against corrosion for long trouble-free service.
  • 3x4 "Snap Lock" Draft Diverter - Allows either 3" or 4" vent connections with inputs of 40,000 BTU/Hr. or less.
  • Flue Baffle - Maximizes the amount of heat absorbed by the tank and reduces heat loss during standby periods.
  • Steel Tank - Heavy gauge steel automatically formed, rolled and welded.
  • Included are T&P Relief Valve and Brass Drain Valve.
  • Available in natural gas only
  • Specs

    Intended Household:

    2-3 Person

    Capacity (Gallons):

    40

    Type:

    Natural Gas (NG)

    Fuel Type:

    Natural Gas

    Vent Size:

    3 x 4

    BTU Input:

    40000

    Gas Connection:

    1/2"

    1st Hour Delivery (Gallons):

    72

    Water Connection:

    3/4"

    Height (Inches):

    50"

    Recovery Efficiency:

    80%

    Diameter (Inches):

    22"

    Warranty:

    6 Year Limited Tank/ 6 Year Limited on Component Parts

    Depth (Inches):

    26-1/4"

    Application:

    Plumbing

    Weight (lbs):

    143 lbs

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm


    You May Also Need

    10 Replacement Parts

    Orifice #36, 234-18194-36
    SKU: 234-18194-36
    Bradford White
    Help Image
    Need help finding a replacement part?
    Fill out the part request form and someone will get back to you shortly.
    PART REQUEST FORM