Apply to be a TradeMaster!
Main product image of Aerix Universal Voltage Adjustable Speed Sensor Hand Dryer (Stainless Steel Satin)
Magnifying glass
Hover image to zoom

Aerix Universal Voltage Adjustable Speed Sensor Hand Dryer (Stainless Steel Satin)

Brand:
Bradley
SKU:
2902-287400
Rating:
(0)
Q&A:
(0)
Aerix Universal Voltage Adjustable Speed Sensor Hand Dryer (Stainless Steel Satin)
Magnifying glass
Hover image to zoom
$876.75 each
In Stock
In Stock
Get 3 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Stainless Steel

Description

–
Bradley's Aerix hand dryers cover any application or budget. These dryers reduce paper towel and energy costs, protect the environment, keep noise levels down and are easy to use and maintain. Aerix 2902 Series Hand Dryers provide an ultra-fast 12-15 second drying time, quieter operation than most popular dryers and are ADA compliant. The versatile 2902 Series also offers adjustable speed, durability, vandal resistance and universal voltage. Model 2902-2874 cover is made of stainless steel with a satin finish.

Features:
  • Aerix ajustable speed warm air hand dryer
  • Surface-Mounted - ADA Compliant
  • Cost-effective: 3 times faster drying time requires 80% less electricity
  • Hands-free operation
  • Universal voltage saves installation time

Specs

–
Series:

Aerix

Product Type:

Hand Dryer

ADA:

Yes

Finish:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy