Apply to be a TradeMaster!
Main product image of Standard Series Surface Mount Napkin Disposal (Satin), 1.5 Gal
Magnifying glass
Hover image to zoom

Standard Series Surface Mount Napkin Disposal (Satin), 1.5 Gal

Brand:
Bradley
SKU:
4722-150000
Rating:
(0)
Q&A:
(0)
Standard Series Surface Mount Napkin Disposal (Satin), 1.5 Gal
Magnifying glass
Hover image to zoom
$151.50 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by today, receive Monday

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Satin

Description

–
Standard Series 4722-15 Napkin Disposal is made of stainless steel with an architectural satin finish and designed to serve a single end toilet compartment. Disposal is surface mounted in the wall of an end compartment. The removable waste receptacle is stainless steel with a keyed lock and push flap door. Wax paper liners available for order. This durable fixture is long lasting and offers a clean, classic look. ADA compliant.

Features:
  • Satin
  • Finish Stainless Steel
  • Napkin Disposal Capacity: 1.5 gallons
  • Model 4722-15: Surface-Mounted, serves an end compartment

Specs

–
Finish:

Satin

ADA:

Yes

Series:

Standard

Product Type:

Napkin/Tampon Dispenser

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy