Apply to be a TradeMaster!
Main product image of High Capacity Surface-Mounted Seat-Cover Dispenser (Satin)
Magnifying glass
Hover image to zoom

High Capacity Surface-Mounted Seat-Cover Dispenser (Satin)

Brand:
Bradley
SKU:
583-000000
Rating:
(0)
Q&A:
(0)
High Capacity Surface-Mounted Seat-Cover Dispenser (Satin)
Magnifying glass
Hover image to zoom
$138.94 each
In Stock
In Stock
Get 1 Tue, Nov 24

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Satin

Description

–
Standard Series 583 High Capacity Surface Mounted Seat Cover Dispenser is made of durable stainless steel with an architectural satin finish for a classic look. Dispenser holds 500 single-fold or half-fold toilet seat covers and is secured with a keyed lock. Dispenser bottom is hinged for easy filling.

Features:
  • Surface-Mounted
  • Satin Finish Stainless Steel
  • Seat Cover Capacity: 500 standard single-fold or half-fold toilet seat covers
  • Secured with tumbler lock

Specs

–
Product Type:

Seat Cover Dispenser

Finish:

Satin

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy