'Bradley's Model 812 Series Grab Bars are top quality and made from 18 gauge satin finish stainless steel for superior durability and good looks. The 812 Series features 1-1/2" OD, concealed mountings, comes in multiple dimensions and configurations to suit your application and is rated to support up to 250 lbs. Steadycare models available that are rated to support up to 1,000 lbs. Option for Safety Grip is available. When properly mounted, all Bradley heavy duty grab bar systems meet or exceed the requirements of ANSI Standard A117.1, the ADA and ABA Accessibility Guidelines for Buildings and Facilities (ADAAG), and the Uniform Federal Accessibility Standard (UFAS). Consult Bradley's website for complete technical information.
Features:
| Product Type: | Grab Bar |
|---|---|
| Length (Inches): | 42" |
| Finish: | Satin |
| ADA: | Yes |