Apply to be a TradeMaster!
Main product image of 1-1/2" x 18" Grab Bar w/ Concealed Mounting (Peened)
Magnifying glass
Hover image to zoom

1-1/2" x 18" Grab Bar w/ Concealed Mounting (Peened)

Brand:
Bradley
SKU:
8122-001180
Rating:
(0)
Q&A:
(0)
1-1/2" x 18" Grab Bar w/ Concealed Mounting (Peened)
Magnifying glass
Hover image to zoom
$37.50 each
In Stock
In Stock
Get 2 Mon, Oct 12
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
18" Length
Product Highlight: Finish
Peened

Description

–
Bradley's Model 812 Series Grab Bars are top quality and made from 18 gauge satin finish stainless steel for superior durability and good looks. The 812 Series features 1-1/2" OD, concealed mountings, comes in multiple dimensions and configurations to suit your application and is rated to support up to 250 lbs. Steadycare models available that are rated to support up to 1,000 lbs. Option for Safety Grip is available. When properly mounted, all Bradley heavy duty grab bar systems meet or exceed the requirements of ANSI Standard A117.1, the ADA and ABA Accessibility Guidelines for Buildings and Facilities (ADAAG), and the Uniform Federal Accessibility Standard (UFAS). Consult Bradley’s website for complete technical information.

Features:
  • 1-1.2" O.D.
  • Concealed Mounting
  • Model 812 Series made of Heavy-Duty Stainless Steel

Specs

–
ADA:

Yes

Product Type:

Grab Bar

Length (Inches):

18"

Finish:

Peened

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy