Apply to be a TradeMaster!
Main product image of Folding Phenolic Shower Seat (White)
Magnifying glass
Hover image to zoom

Folding Phenolic Shower Seat (White)

Brand:
Bradley
SKU:
9562-000000
Rating:
(0)
Q&A:
(0)
Folding Phenolic Shower Seat (White)
Magnifying glass
Hover image to zoom
$742.31 each
In Stock
In Stock
Get 1 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
White

Description

–
Standard Series Model 9562 Folding Phenolic Shower Seat has a satin finish Stainless Steel frame and a 1/2 inch solid phenolic seat in white. Seat folds up and away when not in use. When properly installed, Model 9562 can support a static load of up to 500 lbs. ADA compliant.

Features:
  • Solid Phenolic Seat 1/2" thick
  • Color - White
  • Stainless Steel Frame
  • Hinged seat folds up and out of the way when not in use
  • When properly installed, can support up to 500 lbs. static load
  • ADA Compliant

Specs

–
ADA:

Yes

Finish:

White

Product Type:

Shower Seat

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy