Apply to be a TradeMaster!
Main product image of Horizontal Baby Changing Station (Gray)
Magnifying glass
Hover image to zoom

Horizontal Baby Changing Station (Gray)

Brand:
Bradley
SKU:
9631-000000
Rating:
(0)
Q&A:
(0)
Horizontal Baby Changing Station (Gray)
Magnifying glass
Hover image to zoom
$453.00 each
In Stock
In Stock
Get 1 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Gray

Description

–
9631 Baby Changing Station is made of bacterial-resistant high-density plastic in a Light Gray color. Concealed gas shock mechanism ensures smooth, safe opening and closing and the safety belt is adjustable with just one hand. Includes integrated dual liner dispenser and a molded-in diaper bag/purse hook. Unit is surface-mounted, ADA compliant and rated to support a static load of 250 lbs. and exceeds ASTM F2285 Standard.

Features:
  • Model 9631 is Surface-Mounted
  • Bacterial-Resistant High-Density Plastic
  • ADA Compliant
  • Purse/Diaper bag hook built-in
  • Integrated liner dispenser - 50 liner capacity

Specs

–
Product Type:

Baby Changing Station

Finish:

Gray

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy