Shop Resideo Sale
Main product image of Emergency Fixture Thermostatic Mixing Valve, 7 gpm
Magnifying glass
Hover image to zoom

Emergency Fixture Thermostatic Mixing Valve, 7 gpm

Brand:
Bradley
SKU:
S19-2000
Rating:
(0)
Q&A:
(0)
Emergency Fixture Thermostatic Mixing Valve, 7 gpm
Magnifying glass
Hover image to zoom
$1,119.30 each
In Stock
In Stock
Get 3 Tue, Nov 17
Order by today, receive Tuesday

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Features:
  • 7 GPM at 30 PSI
  • Single Valve Design
  • Bradley - Only Manufacturer of Emergency Fixtures and Valves
  • Meets ANSI/ISEA Standard Z358.1
  • Reliable Liquid Filled Thermostat with 10 year warranty
  • Factory Pre-Set at 85°F
  • Adjustable Temperature Range of 65°F - 95°F
  • Universal Mounting Capability
  • Positive Shut-off of Hot Supply when Cold Supply is Lost
  • Built-In Cold Water Bypass Assures Cold Flow
  • Easily Installed and Serviced
  • Dial Thermometer
  • Rough Bronze or Chrome Plated Finish
  • ASSE 1071 & cUPC Certified

Specs

–
ADA:

Yes

Product Type:

Mixing Valve

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy