Shop Resideo Sale
Main product image of Navigator EFX20, 30.3 gpm
Magnifying glass
Hover image to zoom

Navigator EFX20, 30.3 gpm

Brand:
Bradley
SKU:
S19-2150
Rating:
(0)
Q&A:
(0)
Navigator EFX20, 30.3 gpm
Magnifying glass
Hover image to zoom
$1,871.10 each
In Stock
In Stock
Get 1 Tue, Nov 17
Order by today, receive Tuesday

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Features:
  • Exceeds ANSI Z358.1
  • ASSE 1071 Certified
  • Reliable Liquid-Filled Thermostat with 10-Year Warranty Integral Strainer Checkstops on Inlets
  • Adjustable Set Point within Temperature Range
  • Accurate Temperature Control to within ±3° F
  • Built-in Cold Water Bypass, Assuring Cold Flow
  • Positive Shutoff of Hot Supply When Cold Supply is Lost
  • Easy Installation and Serviceability
  • Dirt and Lime Resistant
  • Dial Thermometer
  • Factory Assembled and Tested
  • Universal Mounting Capability

Specs

–
ADA:

Yes

Flow Rate (GPM):

30.3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy