Shop Resideo Sale
Main product image of S19-222 Wall Mount Eye and Face Wash Station w/ Plastic Bowl
Magnifying glass
Hover image to zoom

S19-222 Wall Mount Eye and Face Wash Station w/ Plastic Bowl

Brand:
Bradley
SKU:
S19-222
Rating:
(1)
Q&A:
(0)
S19-222 Wall Mount Eye and Face Wash Station w/ Plastic Bowl
Magnifying glass
Hover image to zoom
$323.35 each
In Stock
In Stock
Get 4 Tue, Nov 17
Order by today, receive Tuesday

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Features:
  • Complies with American National Standard Z358.1
  • Galvanized steel pipe and fittings with BradTect® safety yellow coated cast iron floor flange
  • Universal identification sign and inspection tag included
  • Wall bracket included
  • :Full, one-year warranty
  • Classified by Underwriters Laboratory Inc. to ANSI Z358.1

Specs

–
Product Type:

Wash Unit

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Exactly what I ordered and arrived in a timely manner

Installed the eyewash station with time to spare ..
Pete
Chicago ill
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy