Apply to be a TradeMaster!
Main product image of S19-500M Deck Mount Swing-Activated Faucet/Eyewash, w/ Mixed Faucet, 5.1 gpm
Magnifying glass
Hover image to zoom

S19-500M Deck Mount Swing-Activated Faucet/Eyewash, w/ Mixed Faucet, 5.1 gpm

Brand:
Bradley
SKU:
S19-500M
Rating:
(0)
Q&A:
(0)
S19-500M Deck Mount Swing-Activated Faucet/Eyewash, w/ Mixed Faucet, 5.1 gpm
Magnifying glass
Hover image to zoom
$1,052.10 each
In Stock
In Stock
Get 1 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The combined faucet and Halo eyewash are a space saver for any laboratory environment. The gooseneck faucet has a Halo eyewash built-in for emergency eyewash use.

Features:
  • Combined faucet and eyewash in one product
  • Halo delivers the most effective eye washdown coverage and spray pattern
  • Exceeds American National Standard Z358.1 Specifications
  • The durable, ceramic valve shuts off flow to the faucet when the eyewash is activated
  • Swing activation of eyewash moves faucet out of the way
  • Water remains in the sink when either faucet or eyewash is activated
  • Durable anti-rotational deck-mount units

Specs

–
ADA:

Yes

Flow Rate (GPM):

5.1

Product Type:

Faucet

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy