Apply to be a TradeMaster!
Main product image of S19224EW Wall Mount Halo Eyewash w/ Plastic Bowl
Magnifying glass
Hover image to zoom

S19224EW Wall Mount Halo Eyewash w/ Plastic Bowl

Brand:
Bradley
SKU:
S19224EW
Rating:
(0)
Q&A:
(0)
S19224EW Wall Mount Halo Eyewash w/ Plastic Bowl
Magnifying glass
Hover image to zoom
$380.80 each
In Stock
In Stock
Get 3 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Features:
  • Complies with ANSI/ISEA Standard Z358.1
  • Galvanized steel supply & waste pipes protected with BRADTECT safety yellow coating
  • Universal identification sign and inspection tag included
  • Eyewash exceeds minimum water flow of 0.4 GPM at 30 PSI
  • Barrier-free design - fully accessible to people with physical disabilities

Specs

–
ADA:

Yes

Product Type:

Wash Unit

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy