Apply to be a TradeMaster!
Main product image of 1" NPT Inlet x 1-1/4" NPT Outlet Navigator High-Low Thermostatic Mixing Valve (Lead Free), S59-3080
Magnifying glass
Hover image to zoom

1" NPT Inlet x 1-1/4" NPT Outlet Navigator High-Low Thermostatic Mixing Valve (Lead Free), S59-3080

Brand:
Bradley
SKU:
S59-3080
Rating:
(0)
Q&A:
(0)
1" NPT Inlet x 1-1/4" NPT Outlet Navigator High-Low Thermostatic Mixing Valve (Lead Free), S59-3080
Magnifying glass
Hover image to zoom
$4,496.10 each
Out of Stock
Out of Stock
Get it Tue, Oct 13 - Tue, Oct 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Max Temp (F)
180 Max Temp

Description

–

This is a 1" NPT Inlet x 1-1/4" NPT Outlet Navigator High-Low Thermostatic Mixing Valve (Lead Free), S59-3080 manufactured by Bradley.

  • Reliable liquid-filled thermostat with 10-year warranty
  • Integral strainer checkstops on inlets
  • An adjustable set point within temperature range
  • Accurate temperature control
  • Positive shut-off of hot supply when cold supply is lost
  • Easy installation and serviceability
  • Dirt and lime resistant
  • A maximum operating pressure of 125 PSI (860 kPA)
  • A maximum inlet temperature of 180°F (82°C)
  • Factory assembled and tested
  • Universal mounting capability
  • ASSE 1017 & cUPC Certified
  • Certified by NSF to meet the requirements of the Federal Safe Drinking Water Act

Specs

–
Size:

1"

Max Temp (F):

180

Product Type:

Mixing Valve

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy