Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
2 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (2)
Show
In Stock Only
(2)
Size
–
1/2" Filter (1)
1/2" (1)
3/4" Filter (1)
3/4" (1)
Price Range
–
$25 to $30 Filter (2)
$25 to $30 (2)
Home
Plumbing Supplies
Valves
Check Valves
Brass Ball Drip Valves
Brass Ball Drip Valves
2 items
FILTER
Grid
List
Sort: Default
BDV-03LF Compare Checkbox
Compare
1/2" Brass Ball Drip Valve (Lead Free)
SKU:
BDV-03LF
Matco-Norca
SKU:
BDV-03LF
Brand:
Matco-Norca
–
+
$27.76
each
BOX UP & SAVE 11%
–
+
$248.30 box of 10
$24.83
each
ADD TO CART
Add to List
In Stock
Get 25 by
Fri, Oct 30
In Stock
Get 25 by
Fri, Oct 30
Add to List
BDV-04LF Compare Checkbox
Compare
3/4" Brass Ball Drip Valve (Lead Free)
SKU:
BDV-04LF
Matco-Norca
SKU:
BDV-04LF
Brand:
Matco-Norca
–
+
$27.96
each
BOX UP & SAVE 9%
–
+
$254.50 box of 10
$25.45
each
ADD TO CART
Add to List
In Stock
Get 8 by
Thu, Oct 29
Total Available: 9
In Stock
Get 8 by
Thu, Oct 29
Total Available: 9
Add to List
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video