Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
2 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (2)
Show
In Stock Only
(2)
Size
–
1/2" Filter (1)
1/2" (1)
3/4" Filter (2)
3/4" (2)
1" Filter (1)
1" (1)
Price Range
–
$10 to $15 Filter (1)
$10 to $15 (1)
$25 to $30 Filter (1)
$25 to $30 (1)
Home
Plumbing Supplies
Pipe Fittings & Nipples
Brass Fittings
Brass Bull Head Reducing Tees
Brass Bull Head Reducing Tees
Need a little help?
View our Resources
2 items
FILTER
Grid
List
Sort: Default
BRBT0120-NL Compare Checkbox
Compare
1/2" x 1/2" x 3/4" Bull Head Brass Tee (Lead Free)
SKU:
BRBT0120-NL
Everflow
SKU:
BRBT0120-NL
Brand:
Everflow
–
+
$14.73
each
BOX UP & SAVE 22%
–
+
$287.75 box of 25
$11.51
each
ADD TO CART
Add to List
In Stock
Get 49 by
Tomorrow, Nov 19
Total Available: 184
In Stock
Get 49 by
Tomorrow, Nov 19
Total Available: 184
Add to List
BRBT0340-NL Compare Checkbox
Compare
3/4" x 3/4" x 1" Bull Head Brass Tee (Lead Free)
SKU:
BRBT0340-NL
Everflow
SKU:
BRBT0340-NL
Brand:
Everflow
–
+
$27.62
each
ADD TO CART
Add to List
In Stock
Get 34 by
Tomorrow, Nov 19
Total Available: 54
In Stock
Get 34 by
Tomorrow, Nov 19
Total Available: 54
Add to List
Resources
FAQs, Manuals & Videos
Videos
Articles
Videos
How to Measure Pipe and Fittings (Actual vs Nominal Size)
Articles
More About Brass Bull Head Reducing Tees
This category contains brass bull head reducing tees.
View More
Close Resources
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video