Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
6 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (6)
Show
In Stock Only
(6)
Size
–
1/4" Filter (2)
1/4" (2)
1/2" Filter (4)
1/2" (4)
3/4" Filter (3)
3/4" (3)
1" Filter (1)
1" (1)
Home
Plumbing Supplies
Pipe Fittings & Nipples
Brass Fittings
Brass Tees (Press x Press x FIP)
Brass Tees (Press x Press x FIP)
Need a little help?
View our Resources
6 items
FILTER
Grid
List
Sort: Default
H-86452W-R Compare Checkbox
Compare
1/2" Press × 1/2" Press × 1/4" FIP Brass Transition Tee (LF)
SKU:
H-86452W-R
Webstone
SKU:
H-86452W-R
Brand:
Webstone
–
+
$14.22
each
BOX UP & SAVE 8%
–
+
$328.75 box of 25
$13.15
each
ADD TO CART
Add to List
In Stock
Get 500 by
Tue, Nov 24 - Wed, Nov 25
In Stock
Get 500 by
Tue, Nov 24 - Wed, Nov 25
Add to List
H-86452W Compare Checkbox
Compare
1/2" Press × Press × FIP Brass Transition Tee (LF)
SKU:
H-86452W
Webstone
SKU:
H-86452W
Brand:
Webstone
–
+
$13.78
each
BOX UP & SAVE 8%
–
+
$254.80 box of 20
$12.74
each
ADD TO CART
Add to List
In Stock
Get 19 by
Mon, Nov 23
Total Available: 573
In Stock
Get 19 by
Mon, Nov 23
Total Available: 573
Add to List
H-86453W Compare Checkbox
Compare
3/4" Press × Press × FIP Brass Transition Tee (LF)
SKU:
H-86453W
Webstone
SKU:
H-86453W
Brand:
Webstone
(1)
–
+
$22.57
each
ADD TO CART
Add to List
In Stock
Get 35 by
Mon, Nov 23
Total Available: 493
In Stock
Get 35 by
Mon, Nov 23
Total Available: 493
Add to List
H-86453W-R Compare Checkbox
Compare
3/4" Press × 3/4" Press × 1/2" FIP Brass Transition Tee (LF)
SKU:
H-86453W-R
Webstone
SKU:
H-86453W-R
Brand:
Webstone
–
+
$23.71
each
ADD TO CART
Add to List
In Stock
Get 500 by
Tue, Nov 24 - Wed, Nov 25
In Stock
Get 500 by
Tue, Nov 24 - Wed, Nov 25
Add to List
H-86453W-R14 Compare Checkbox
Compare
3/4" Press × 3/4" Press × 1/4" FIP Brass Transition Tee (LF)
SKU:
H-86453W-R14
Webstone
SKU:
H-86453W-R14
Brand:
Webstone
–
+
$23.71
each
ADD TO CART
Add to List
In Stock
Get 500 by
Tue, Nov 24 - Wed, Nov 25
In Stock
Get 500 by
Tue, Nov 24 - Wed, Nov 25
Add to List
H-86454W-R12 Compare Checkbox
Compare
1" Press × 1" Press × 1/2" FIP Brass Transition Tee (LF)
SKU:
H-86454W-R12
Webstone
SKU:
H-86454W-R12
Brand:
Webstone
–
+
$37.93
each
ADD TO CART
Add to List
In Stock
Get 500 by
Tue, Nov 24 - Wed, Nov 25
In Stock
Get 500 by
Tue, Nov 24 - Wed, Nov 25
Add to List
Resources
FAQs, Manuals & Videos
Videos
Articles
Videos
How to Measure Pipe and Fittings (Actual vs Nominal Size)
Articles
More About Brass Tees (Press x Press x FIP)
This category contains brass tees with a Press x Press x FIP connection method.
View More
Close Resources
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video