Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Stops & Risers
Supply Risers
Straight Toilet Risers
12" Toilet Riser (3/8" O.D. Gasket Nosepiece) (Satin Nickel)
Brand:
Brasscraft
SKU:
1-12DL-NSP
Rating:
(0)
Q&A:
(0)
Hover image to zoom
1-12DL-NSP has been discontinued
Discontinued December 9, 2025
This product was discontinued by the manufacturer.
MANUALS (1)
Submittal Sheet
Submittal Sheet
Product Highlights
–
Copper
12" Length
OD Tube Connection
Satin Nickel
3/8" OD
Description
–
3/8" OD x 12" length
Actual riser length is length to connect less 1/2"
Made from 80-85 percent recycled materials
The brass bar stock comes from 100 Percent recycled material
Satin Nickel finish
Specs
–
Application:
Toilet
Connection Type:
OD Tube
Material:
Copper
Finish:
Satin Nickel
Length (Inches):
12"
Outside Diameter:
3/8"
Type:
Straight
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–5:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video