Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
Plumbing Supplies
Stops & Risers
Supply Risers
Faucet Risers
3/8" OD Tube x 19-1/2" Length Copper Faucet Riser, Chrome Plated
Brand:
Brasscraft
SKU:
1-20AS-C
Rating:
(0)
Q&A:
(0)
1-20AS-C has been discontinued
Discontinued November 13, 2020
This product was discontinued by the manufacturer.
MANUALS (1)
Product Overview
Product Overview
This item replaces:
1-20ASC
Product Highlights
–
Copper
19-1/2" Length
OD Tube Connection
Chrome Plated
3/8" OD
19-1/2"
Description
–
For use in potable water distribution systems in accessible locations only
Features:
One-piece construction
Cut-to-length for clean, professional installation
Brass nosepiece
100% Compliant to California and Vermont "low-lead" requirements
Specs
–
Application:
Faucet
Material:
Copper
Finish:
Chrome Plated
Outside Diameter:
3/8"
Connection Type:
OD Tube
Length (Inches):
19-1/2"
Length:
19-1/2"
Max Pressure (PSI):
125
Operating Temp Range:
40° to 180°F
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video