Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Brasscraft
3/8" x 4" Brass Pipe Nipple
Brand:
Brasscraft
SKU:
113-06-4-CX
Rating:
(0)
Q&A:
(0)
Hover image to zoom
We no longer carry 113-06-4-CX
Unavailable since August 14, 2023
MANUALS (1)
Submittal Sheet
Submittal Sheet
Suggested Alternative:
3/8" x 4" Chrome Brass Nipple (Lead Free)
Brand:
Bluefin
SKU:
CRN038-400
(31)
Order by
today
, receive 540 by
Tuesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE
Product Highlights
–
3/8"
Threaded Connection
Male Thread Type
4" Length
Chrome Plated
Brass
Description
–
Features:
Chrome finish
Brass construction
3/8 in. MIP x 4 in.
Designed for use with brass, copper or iron pipe
Designed for use with potable and non-potable water, grease, fuels, LP and natural gas, refrigeration, instrumentation and hydraulic systems in low and medium pressure pipe line connections
Temperature rating: -65° to 250° F
Pressure rating: 1200 PSI maximum
Specs
–
Size:
3/8"
Connection Type:
Threaded
Thread Type:
Male
Length (Inches):
4"
Finish:
Chrome Plated
Material:
Brass
Type:
Nipple
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video