Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Pipe Fittings & Nipples
Chrome Brass Nipples (Lead Free)
1/2" x 3" Brass Pipe Nipple
Brand:
Brasscraft
SKU:
113-08-3-CX
Rating:
(0)
Q&A:
(0)
Hover image to zoom
We no longer carry 113-08-3-CX
Unavailable since December 6, 2023
Suggested Alternative:
1/2" x 3" Chrome Brass Nipple (Lead Free)
Brand:
Bluefin
SKU:
CRN050-300
(32)
Order by
6PM
, receive 612 by
Monday
VIEW ALTERNATIVE
VIEW ALTERNATIVE
Product Highlights
–
Chrome
1/2"
Threaded Connection
Male Thread Type
3" Length
Brass
Description
–
Features:
Chrome finish
Brass construction
1/2 in. MIP x 3 in.
Designed for use with brass, copper or iron pipe
Designed for use with potable and non-potable water, grease, fuels, LP and natural gas, refrigeration, instrumentation and hydraulic systems in low and medium pressure pipe line connections
Temperature rating: -65° to 250° F
Pressure rating: 1200 PSI maximum
Specs
–
Finish:
Chrome
Size:
1/2"
Connection Type:
Threaded
Thread Type:
Male
Length (Inches):
3"
Material:
Brass
Type:
Nipple
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
6 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video