Apply to be a TradeMaster!
Main product image of Drain Waste Connector w/ MIP  (1-1/4" x 1-1/2" O.D. Compression)
Magnifying glass
Hover image to zoom

Drain Waste Connector w/ MIP (1-1/4" x 1-1/2" O.D. Compression)

SKU:
192B
Rating:
(0)
Q&A:
(0)
Drain Waste Connector w/ MIP  (1-1/4" x 1-1/2" O.D. Compression)
Magnifying glass
Hover image to zoom
$11.73 each
BOX UP & SAVE 12%
$51.80 box of 5
$10.36 each
Backorder
Backorder
Get it Wed, Aug 26 - Thu, Sep 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1-1/4" x 1-1/2"
Product Highlight: Material
Brass
Product Highlight: Connection Type
MIP x OD Compression Connection
Product Highlight: Inlet Size
1-1/4"
Product Highlight: Outlet Size
1-1/2"
Product Highlight: Inlet Type
OD Compression

Description

1-1/4" OD Tube x 1-1/2" MIP Drain Waste Connector with Tapped 1-5/8" OD Sweat (Chrome)

For use in waste drainage systems
Design Features:
  • Extruded one-piece body eliminates potential for pin holes and porosity
  • Clean, uniform threads ensure positive threaded connections and reduce potential for cross-threading
  • Full flow waterway with smooth, uniform internal surfaces
  • Uniform wall thickness with close dimensional tolerance assurance means no variations
  • Smooth finish simplifies assembly with no burrs or rough surfaces to catch or hang up during installation

Specs

Connection Type:

MIP x OD Compression

Application:

Toilet

Size:

1-1/4" x 1-1/2"

Type:

Accessory

Inlet Size:

1-1/4"

Outlet Size:

1-1/2"

Inlet Type:

OD Compression

Outlet Type:

Male Threaded

Finish:

Chrome Plated

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy