Apply to be a TradeMaster!
Main product image of 12" Copper Toilet Riser (1/2" O.D. Heavy Duty Cone Washer) (Chrome Plated)
Magnifying glass
Hover image to zoom

12" Copper Toilet Riser (1/2" O.D. Heavy Duty Cone Washer) (Chrome Plated)

SKU:
3-12DE-C
Rating:
(0)
Q&A:
(0)
12" Copper Toilet Riser (1/2" O.D. Heavy Duty Cone Washer) (Chrome Plated)
Magnifying glass
Hover image to zoom
$14.56 each
In Stock
In Stock
Get 4 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Copper
Product Highlight: Length (Inches)
12" Length
Product Highlight: Connection Type
OD Tube Connection
Product Highlight: Finish
Chrome
Product Highlight: Outside Diameter
1/2" OD

Description

–
BrassCraft 1/2 in. O.D. tube x 12 in. length chrome-plated copper riser for toilet installations features heavy duty cone washer for an assured connection to your toilet. Riser can be cut-to-length for flexible fit with a clean, professional appearance. For use in potable water distribution systems in accessible locations only.
  • 1/2 in. O.D. x 12 in. length copper riser for toilet installations
  • Heavy duty rubber nosepiece
  • Chrome plated
  • Cut-to-length for flexible fit and clean, professional appearance
  • For use in potable water distribution systems in accessible locations only
  • Temperature rating: 40° to 180° F
  • Pressure rating: 125 psi maximum
  • No Lead certified
  • IAPMO and CSA listed to ASME A112.18.1/CSA B125.1
  • Designed, machined and assembled in the USA

Specs

–
Finish:

Chrome

Application:

Toilet

Connection Type:

OD Tube

Material:

Copper

Length (Inches):

12"

Outside Diameter:

1/2"

Type:

Straight

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy