Apply to be a TradeMaster!
Main product image of 3/8" IPS Shallow Escutcheon in Oil Rubbed Bronze, 646BZ
Magnifying glass
Hover image to zoom

3/8" IPS Shallow Escutcheon in Oil Rubbed Bronze, 646BZ

SKU:
646BZ
Rating:
(0)
Q&A:
(0)
3/8" IPS Shallow Escutcheon in Oil Rubbed Bronze, 646BZ
Magnifying glass
Hover image to zoom
$8.86 each
Backorder
Backorder
Get it Wed, Aug 5 - Wed, Sep 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
3/8" IPS
Product Highlight: Material
Steel
Product Highlight: Finish
Oil Rubbed Bronze

Description

BrassCraft 3/8 in. Iron Pipe Shallow Escutcheon is used to conceal the hole in the wall or floor around the water supply pipe. Install prior to water shut-off valve installation.
  • Steel
  • 3/8 in. IPS (.680 I.D.) Shallow Escutcheon
  • Multi-Purpose
  • Conceals the hole in the wall or floor around the water supply pipe
  • Internal gripping fingers allow for small adjustments to pipe for snug fit
  • Easy to install
  • Indoor

Specs

Size:

3/8" IPS

Material:

Steel

Finish:

Oil Rubbed Bronze

Application:

Plumbing

Product Type:

Escutcheon

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy