Apply to be a TradeMaster!
Main product image of 1/2" IPS Shallow Escutcheon (.840 I.D.), 647-BRASSCRAFT
Magnifying glass
Hover image to zoom

1/2" IPS Shallow Escutcheon (.840 I.D.), 647-BRASSCRAFT

SKU:
647-BRASSCRAFT
Rating:
(0)
Q&A:
(0)
1/2" IPS Shallow Escutcheon (.840 I.D.), 647-BRASSCRAFT
Magnifying glass
Hover image to zoom
$1.38 each
In Stock
In Stock
Get 299 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" IPS
Product Highlight: Material
Chrome Plated Brass

Description

–

BrassCraft 1/2 in. Iron Pipe Shallow Escutcheon is used to conceal the hole in the wall or floor around the water supply pipe. Install prior to water shut-off valve installation.


Features:


  • Steel
  • Multi-Purpose
  • Conceals the hole in the wall or floor around the water supply pipe
  • Internal gripping fingers allow for small adjustments to pipe for snug fit
  • Easy to install
  • Indoor

Specs

–
Size:

1/2" IPS

Material:

Chrome Plated Brass

Product Type:

Escutcheon

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy