Apply to be a TradeMaster!
Main product image of 1/2" Nom. (5/8" O.D.) Shallow Escutcheon (Bronze), 649-BZ
Magnifying glass
Hover image to zoom

1/2" Nom. (5/8" O.D.) Shallow Escutcheon (Bronze), 649-BZ

SKU:
649-BZ
Rating:
(0)
Q&A:
(0)
1/2" Nom. (5/8" O.D.) Shallow Escutcheon (Bronze), 649-BZ
Magnifying glass
Hover image to zoom
649-BZ has been discontinued
Discontinued January 19, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Size
1/2" IPS
Product Highlight: Outside Diameter
5/8" OD
Product Highlight: Finish
Bronze

Description

–
BrassCraft 1/2 in. nominal shallow escutcheon for use with copper pipe. Used to conceal the hole in the wall or floor around the water supply pipe. Install prior to water shut-off valve installation. Elegant Oil Rubbed Bronze finish coordinates beautifully with other similar bathroom fixtures and accessories.

  • Shallow style escutcheon
  • Use with 1/2 in. nominal (5/8 in. O.D.) copper pipe stub outs (0.630 I.D.)
  • Internal gripping fingers allow for small adjustments for a snug fit
  • Conceals hole in the around the water supply pipe
  • Stainless steel construction
  • Oil rubbed bronze finish

Specs

–
Product Type:

Escutcheon

Size:

1/2" IPS

Outside Diameter:

5/8"

Finish:

Bronze

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm