Apply to be a TradeMaster!
Main product image of 3/8" OD Tube x 1/2" FIP Brass Compression Connector
Magnifying glass
Hover image to zoom

3/8" OD Tube x 1/2" FIP Brass Compression Connector

SKU:
66-6-8X
Rating:
(0)
Q&A:
(0)
3/8" OD Tube x 1/2" FIP Brass Compression Connector
Magnifying glass
Hover image to zoom
$3.08 each
BOX UP & SAVE 10%
$27.80 box of 10
$2.78 each
In Stock
In Stock
Get 187 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Brass

Description

–
3/8" OD Tube x 1/2" FIP Brass Compression Connector

BrassCraft compression adaptor is machined from brass. Compression fittings are ideal for use in plumbing, instrumentation, hydraulic and pneumatic systems (gasoline, grease, oil, potable and non-potable water, vacuum and air lines). Can be used to install copper, aluminum, or plastic tubing. Not recommended for use with steel tubing.

Features:
  • Brass construction
  • 3/8 in. O.D. Tube x 1/2 in. FIP
  • Designed for use with aluminum, copper and plastic tubing. Not intended for use with steel tubing
  • Designed for use with potable and non-potable water, instrumentation, hydraulic and pneumatic systems
  • Little to no tube preparation required. Connection does not require flaring, soldering, or other types of tube preparation
  • Plastic and PEX tubing installations require sleeves and/or inserts. Check installation instructions for exact requirements
  • Rough Brass finish
  • May be used in both indoors and outdoors.
  • Temperature rating: -65° to 250° F at maximum operating pressures
  • Working pressure: 200 psi

Specs

–
Size:

1/2"

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy