Apply to be a TradeMaster!
Main product image of 24" Speedi Plumb PLUS Braided Dishwasher Connector (3/8" Comp. x 1/2" FIP)
Magnifying glass
Hover image to zoom

24" Speedi Plumb PLUS Braided Dishwasher Connector (3/8" Comp. x 1/2" FIP)

SKU:
B1-24A-F
Rating:
(0)
Q&A:
(0)
24" Speedi Plumb PLUS Braided Dishwasher Connector (3/8" Comp. x 1/2" FIP)
Magnifying glass
Hover image to zoom
$9.16 each
In Stock
In Stock
Get 26 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8" x 1/2"
Product Highlight: Material
PVC
Product Highlight: Length (Inches)
24" Length
Product Highlight: Connection Type
Compression x FIP Connection

Description

–
BrassCraft Speedi Plumb® PLUS 3/8 in. Compression inlet x 1/2 in. Female Iron Pipe outlet flexible braided polymer water connector is corrosion resistant inside and out. Used to connect the water supply to your faucet, this connector features a high tenacity, multi-filament yarn, protected by a special polymer coating for optimum corrosion resistance and durability. On the inside, our tough PVC tubing resists attack by chlorine, chloramines and other corrosive elements. The braided polymer fibers are designed to bend freely without kinking or crimping.

Features:
  • Braided polymer tube
  • 3/8 in. Comp x 1/2 in. FIP
  • Connects to faucet with 3/8 in. compression connection
  • For use in potable water distribution systems in accessible locations only
  • Tough polymer-coated fibers enhance corrosion resistance
  • Reinforced PVC inner hose provides added durability
  • Rubber washer provide a large pliable sealing surface and ensure a long lasting water-tight connection
  • Silver/gray finish
  • Plated brass nuts for long lasting performance
  • For indoor use
  • Temperature rating: 40° to 160° F, intermittent to 180° F
  • Pressure rating: 125 PSI maximum

Specs

–
Connection Type:

Compression x FIP

Application:

Plumbing

Length (Inches):

24"

Type:

Braided

Size:

3/8" x 1/2"

Material:

PVC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy